Learn More
Masterflex™ L/S™ Variable Speed Analog Console Pump Systems
Customize for your application with these pump drives. MasterFlex™ ABS Plastic Peristaltic L/S™ Easy-Load 3 Pump Drive features a reversible motor, splash-resistant stackable ABS plastic housing and a 1/10 hp motor for smooth operation and long service life.
Brand: Masterflex™ 77916-10
Code : A0
Additional Details : Weight : 0.01000kg
Description
Customize for your application with these pump drives. MasterFlex™ ABS Plastic Peristaltic L/S™ Easy-Load 3 Pump Drive features a reversible motor, splash-resistant stackable ABS plastic housing and a 1/10 hp motor for smooth operation and long service life.
- Allows stacking of 2 or 4 pump heads on the same drive to create a multichannel pump system
- Digital display gives you precise control of your metering applications
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- Accurate and repeatable settings with 3-digit LED display of rpm
- Two ways to control speed, direction and start/stop—use either the membrane keypad or remote control capabilities
- Drives accept nine pump head types: Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE-Tubing, and PTFE-Diaphragm
- Includes 6 ft. (1.8 m) line cord—115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket
Specifications
CE, ISO 9001:2008 | |
LED | |
4.8 to 480 mL/min. | |
Yes | |
ABS (Case) | |
1/10 hp | |
352.55 mm | |
215.9 mm | |
90/260 VAC |
Variable Speed | |
IP 33 | |
600 rpm | |
07528-10 Precision Console Drive, C-Flex ULTRA L/S 16 06434-16 10 ft. (3 m) Tubing, Easy-Load 3 77800-60 Pump Head | |
L/S Easy-Load 3 | |
L/S™ Easy-Load™ 3 77800-60 | |
210.82 mm | |
1.8/1.2 A 115/230 VAC 50/60 Hz | |
50/60 Hz |