missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Masterflex™ Tygon™ Fuel & Lubricant L/S™ Precision Pump Tubing

Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Cole Parmer™ Masterflex™ Tygon™ Fuel & Lubricant L/S™ High Performance Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.

Brand:  Cole-Parmer™ 06401-13

Code : XX

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11765128

  • £48.44 / Each


Estimated Shipment
26-02-2018
Add to basket

Description

Description

  • Tubing resists most hydrocarbons, embrittlement and swelling
  • Specially formulated to transport hydrocarbons, petroleum products and distillates
  • Thermoplastic
  • PVC-based material with plasticizer
  • Firm (stiff) material
  • Ozone- and UV-resistant
  • Low extractability
  • Translucent yellow
  • Low gas permeability
  • High dielectric constant
  • Don’t use with strong acids and alkalies and sterilization is not recommended
Specifications

Specifications

FDA 21 CFR 175.300
Thermoplastic PVC
13
660mm
Translucent yellow
40psi
Yes
0.8mm
15.2m
Pump Tubing
0.06 to 36mL/min.
CO2: 360, H2: 97, O2: 80, N2: 40
1/16 in.
–37 to 74°C
Transferring Hydrocarbons, Gasoline, Kerosene, heating Oils, cutting compounds and Glycol based coolants
Videos