missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Mammoet M2001 XD Safety Shoes
A perfectly integrated steel toe protects the feet against falling pieces of metal and other exterior threats. Hydro-Tec™ Sanitized Silver removes moisture and provides optimum ventilation. Ankle protection Comfort Sponge with added padding provides a comfortable and safe feel.
£110.13 - £152.00
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Mammoet M2001 XD |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15948981
|
Emma Safety Footwear
745868-37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15958981
|
Emma Safety Footwear
745868-38 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15968981
|
Emma Safety Footwear
745868-39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15978981
|
Emma Safety Footwear
745868-40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15988981
|
Emma Safety Footwear
745868-41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15998981
|
Emma Safety Footwear
745868-42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15908991
|
Emma Safety Footwear
745868-43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15918991
|
Emma Safety Footwear
745868-44 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15928991
|
Emma Safety Footwear
745868-45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15938991
|
Emma Safety Footwear
745868-46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15948991
|
Emma Safety Footwear
745868-47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15958991
|
Emma Safety Footwear
745868-48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15968991
|
Emma Safety Footwear
745868-49 |
49 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- S3-Safety shoe with sole plate for wet work
- Oil Nubuck construction
- GripForce™ Duo Heat Resistant Outsole
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Heat and cold insulated
- Sanitized
Specifications
EN ISO 20345:2011 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Mammoet M2001 XD | |
Oiled Nubuck |