missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Malt Extract NPS Including Dispenserfilter
Sterile, dehydrated culture media pads with a gridded membrane filter.
£236.00
Specifications
Color | Gray |
---|---|
Media Type | Malt Extract |
Sterility | Sterile |
Target Organism Class | Yeast, Molds |
Grid Color | White |
Product Code | Brand | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Price | Quantity & Availability | |||||
15912490
|
Sartorius Stedim Biotech™
14050--50----RDN |
0.45μm Pore Size Disc |
£236.00
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15952500
|
Sartorius Stedim Biotech™
14086--50----RDN |
0.8μm Pore Size Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Malt extract nutrient pads with gridded membranes
- For determination of yeasts and molds acc. to international Standards e.g. APHA, AOAC, IFU and internal SOPs.
- Trouble-free storage up to 24 months
- Economical by time- and cost-savings
- Highly versatile -multiple applications
- Consistent quality
- Validation guide available
- Easy handling
- Compliance with international standards and references
Specifications
Gray | |
Sterile | |
White | |
100/Pk. |
Malt Extract | |
Yeast, Molds | |
10 x 10 petri dishes with NPS in bags, dispenser-ready membrane filters | |
50 mm |