missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Magnum Fluorescence Trinocular Microscope
Designed for both brightfield and fluorescent examination of samples.
Brand: Medline Scientific™ 2777.0000M
Code : 46
Additional Details : Weight : 10.00000kg
Description
- Unit comes with a turret based fluorescence system with 4 built-in filter blocks as standard and a fifth brightfield viewing position
- LED or HBO 100W reflected light source
- Halogen 30W transmitted illumination
- Trinocular optical head, inclined at 30°
- 10x/20mm wide-field eyepiece
- Planachromatic infinity corrected objectives; 4x, 10x, 40x, 100x
- No warm-up or cool-down time necessary for the light supply
- Lifetime of light source is typically over 30000 hours
Specifications
Brightfield Abbe, NA 0.90 - NA 1.25 (oil) | |
WF10X/20 mm | |
4X, 10X, 40X, 100X | |
Infinity Corrected Plan Achromatic | |
220/240 V |
Iris | |
LED | |
Magnum-T Fluorescence | |
220/240 V 50/60 Hz | |
50/60 Hz |