missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Magnesium Standard, 1000mg/L in 2% HNO3 (Assurance Grade), SPEX CertiPrep
Click to view available options
Quantity:
30 mL
250 mL
Packaging:
Poly Bottle
Triple-leached LDPE bottle
Description
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Magnesium Standard
- Made with ASTM Type I Water
- 1,000 μg/mL concentration
- 250 mL volume
Certifications
ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015
Specifications
Grade | Assurance |
Packaging | Poly Bottle |
Certificate of Analysis | Assurance Certificate of Analysis reports up to 30 elements at ppb levels. |
Quantity | 250 mL |
Chemical Name or Material | Magnesium Standard |
Safety and Handling
Product Identifier
- 1000
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contains : nitric acid
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'