missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Macrosep™ Advance Centrifugal Devices with Supor Membrane
Particulate removal for longer HPLC and UHPLC column life.
£234.00 - £1105.00
Specifications
Description | EFA: 7.2 cm2 |
---|---|
Material (Membrane) | PES |
Sterility | Non-sterile |
Volume (Metric) | 5 to 20 mL (Sample) |
Product Code | Brand | Pore Size | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Includes | Price | Quantity & Availability | ||||
17124741
|
Cytiva (formerly Pall Lab)
MAPM02C67 |
0.2 μm | 24/Pk. |
£241.00
Pack of 24 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
17154741
|
Cytiva (formerly Pall Lab)
MAPM45C68 |
0.45 μm | 100/Pk. |
£680.00
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
17134741
|
Cytiva (formerly Pall Lab)
MAPM02C68 |
0.2 μm | 100/Pk. |
£1105.00
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
17144741
|
Cytiva (formerly Pall Lab)
MAPM45C67 |
0.45 μm | 24/Pk. |
£234.00
Pack of 24 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
Description
- High spin speed and larger EFA reduces spin times
- For samples from 3 to 20 mL
- For research applications only
Specifications
EFA: 7.2 cm2 | |
PES | |
Non-sterile | |
5 to 20 mL (Sample) |