missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ M110 Muffle Furnaces

Heat and dry metals at high temperatures with Thermo Scientific™ M110 Muffle Furnaces, that evenly distribute heat and operate economically in a small footprint.

Brand:  Thermo Scientific™ 51000808

6455.03 GBP valid until 2020-12-31
Use promo code "14720" to get your promotional price.



Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10069080

  • £6972.00 / Each


Estimated Shipment
04-02-2021
Add to basket

Description

Description

  • 9L Working volume
  • Two-shell design with air pocket between annealing box and outside walls
  • Multiple layers of high-quality, asbestos-free ceramic fiber insulation
  • Heating elements safely positioned in grooved blocks on side walls of the work space, covered with ceramic plates
  • Hinged door designed with parallel forced guidance system—hot surface always faces away from user when door is open
  • Adjustable upper limit cut-out protects samples and equipment

Ordering Information:

Models available with optional 24 hr. timer, Thermicon™ P digital program controller with microprocessor, exhaust fan and/or exhaust flue. Additional exhaust flue (50006394) and tray (50006408) available separately. Not available in North America.

Compatible with:

  • Exhaust flue (50006394)
  • Tray (50006408)
Specifications

Specifications

CE mark
51000808
28.4 x 22.7 x 29.6 in. (72 x 57.6 x 75.2 cm)
50/60 Hz
75.2 cm
72 cm
78 kg
20 cm
9 L
Digital|Exhaust Fan
30 cm
11.8 x 7.9 x 5.9 in. (30 x 20 x 15 cm)
230 V 50/60 Hz
15 cm
With digital program controller, upper limit cut-out, exhaust fan and flue
2.9 kw
±7°K
57.6 cm
1100°C
230 V
Videos
SDS
Documents
View accessory products
Warranty