missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Lys-Bradykinin Acetate Salt
For cellular and molecular biology applications
£59.30 - £254.00
Specifications
Purification Method | HPLC |
---|---|
Common Name | Kallidin |
Content And Storage | Store at -20°C |
Format | Powder |
For Use With (Application) | Endogenous bradykinin receptor agonist |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15483789
|
Thermo Scientific™
J61171.#0 |
5 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15493789
|
Thermo Scientific™
J61171.MB |
25 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
HPLC | |
Store at -20°C | |
Endogenous bradykinin receptor agonist | |
Lys-Bradykinin acetate salt | |
Lys-Arg-Pro-Pro-Gly- Phe-Ser-Pro-Phe-Arg |
Kallidin | |
Powder | |
1188.40 | |
RUO - research use only |
For Research Use Only