Learn More
Welch™ LVS 301 Z Laboratory Vacuum System
Designed for solvent distillation and evaporation applications. Welch Ilmvac™ LVS Laboratory Vacuum Systems comprise an oil-free, chemical duty diaphragm pump with optional control packages, liquid containment and exhaust vapor condenser for optimal solvent recovery.
Brand: Welch™ 115047
Code : A0
Additional Details : Weight : 16.70000kg
Description
- Available with 2 or 3 pumping stages to generate vacuum as low as 2 mbar (1.5 torr)
- Flow rate choices from 20 to 238L/min.
- Modular design with options to complement your process
- Digital control options and on board accessories tailor the LVS to your needs
- Resistant to acid and solvent vapors
- Wetted parts in PTFE, PVDF, PEEK, PP and glass
- Ergonomic design places controls and features where they are needed
- Frees up hood or bench space
- Less maintenance compared to other technologies saves time and money
- Dry vacuum allows cleaner workplace and environment
- Uncontaminated pumping of gases results in cleaner samples and no risk of oil back-streaming
LVS systems are available with a range of vacuum control options; unregulated, manually regulated and three different digital control packages are available.
Specifications
230 V 50/60 Hz | |
LVS 301 Z | |
445 mm | |
Laboratory Vacuum System | |
230 V |
310 mm | |
50/60 Hz | |
360 mm | |
<8 mbar |