missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ TXF200 R Series Refrigerated Circluating Bath

Provides outstanding performance for routine and sophisticated applications requiring accurate temperature control in the range of -47 to 100°C

Brand:  Grant Instruments™ TXF200-R5

Code : 57

Additional Details : Weight : 50.00000kg

 View more versions of this product

Product Code. 12737849

  • £6015.46 / Each


Estimated Shipment
17-07-2018
Add to basket

Description

Description

  • 20L (R4) or 12L (R5) options
  • Temperature range: -47 to 100°C
  • Stability:±0.1ºC
  • Large, bright full colour display
  • Icon driven home screen via a dial and two function buttons
  • No spill valved front drain
  • 3 preset programs
  • Low-liquid detection
  • 5 point user calibration
  • User adjustable over temperature dial
  • Safe - water freeze protection thermostat and 27 bar high pressure switch
Specifications

Specifications

-47 to 100°C
120/230V
530
1400W, 120/230V, 50Hz
125/180mm (Liquid min/max)
48.3kg
12L
22
50/60Hz
TXF200-R5
Stainless Steel
±0.1°C
Videos
Documentation