missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Low-Temperature Heated Circulating Baths

Robust, reliable, and with a -47 to 100°C effective operating temperature range (refrigeration unit + thermostat), this refrigerated bath and circulator is ideal for use in many scientific, laboratory, and other environments.

Brand:  Grant Instruments™ TXF200-R3

UNSPSC : 41103701

Code : 57

Additional Details : Weight : 24.00000kg

 View more versions of this product

Product Code. 12717849

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications Description & Specifications

Specifications

-30 to 100°C
230, 120V
230V, 2kW, 50/60Hz and 120V, 1.5kW, 50/60Hz
Stainless Steel
5L
50/60Hz
22L/min.
530mbar
Documentation