missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Low Form Polypropylene Beakers with Handle and Spout

Catalog Number 13254040
Click to view available options
Beakers with Handle and Spout; Capacity: 5 L; Graduation Range: 250 mL intervals; Max Temperature: 135°C; Material: Polypropylene
This item is not returnable. View return policy
This item is not returnable. View return policy

The low form design adds stability to these Cole-Parmer™ beakers. Made of polypropylene (PP) the beakers are ideal for many industrial applications. Graduated in mL and L, these beakers can withstand temperatures to 135°C.

  • Molded handles for easy pouring
  • Durable beaker with handle makes pouring easy
  • Autoclavable
  • 5000 mL capacity
  • Graduated
  • Translucent PP
Color Translucent
Description Polypropylene beaker
Capacity (Metric) 5 L
Material Polypropylene
Graduation Range 250 mL intervals
Includes Handle and spout
Temperature (Metric) Max. Operating 135°C
Autoclavable Autoclavable
Graduated Yes
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'