missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Beaker, Low Form, With Spout
59.15 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Use promo code "23258" to get your promotional price.
Click to view available options
Capacity (Metric):
10 mL
10,000 mL
100 mL
1000 mL
150 mL
2000 mL
25 mL
250 mL
3000 mL
400 mL
5 mL
50 mL
5000 mL
600 mL
800 mL
Description
Beakers are cylindrical vessels with a straight side wall. Thanks to this shape, beakers are universally usable laboratory vessels and usually serve as cooking glasses, collecting vessels and for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale.
- Spout for clean pouring
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Specifications
Diameter (Metric) Outer | 42 mm |
Capacity (Metric) | 50 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Heating; Diluting solutions; Mixing several components; Measuring liquid amounts; Sizes 5 and 10 mL without Retrace Code and graduation and size 10000 mL non-DIN/ISO size |
No. per Pack | 10/Pk. |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'