missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Low Form Glass Beakers With Spout

Manufactured from borosilicate glass. Duran™ Low Form Glass Beakers With Spout includes retrace code and markings.

Brand:  Duran™ 211066807

Code : A0

Additional Details : Weight : 2.90000kg

 View more versions of this product

Product Code. 11772222

  • £198.00 / Pack of 4


In Stock 2
Add to basket

Description

Description

  • With Retrace Code
  • Allows batch certificate to be downloaded on demand
  • Low form
  • With spout
  • Autoclavable
Specifications

Specifications

DIN 12331, ISO 3819, USP Standard, Retrace Code
152mm
Yes
4/Pk.
Beaker
Borosilicate Glass
Clear
Ideal for heating
210mm
Low Form
3000mL
Videos
Documentation