missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Low Form Glass Beakers

Product Code. 10375181 Shop All Brand Products
Click to view available options
Capacity (Metric):
2000 mL
5000 mL
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10375181

Brand: Brand™ 91273

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Boro 3.3 glass, Brand™ Low Form Glass Beakers meet specifications for DIN 12 331/ISO 3819.

  • With graduation and spout
  • Pack of either 10 or individual for 5000mL capacity model

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 170 mm
Capacity (Metric) 5000 mL
Material Borosilicate Glass
Height (Metric) Outer 270 mm
Quantity 1/Pk.
Type Glass Beaker
Graduated Yes
Certifications/Compliance ISO 3819, DIN 12331
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.