missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ PMP Class B Low Form Beakers

 Manufactured from PMP for exceptional clarity and good chemical resistance. Autoclavable Kartell™ PMP Class B Low Form Beakers provide an excellent solution for use in 

Brand:  Kartell™ 1545

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12056952

  • £3.65 / Each


In Stock 15
Add to basket

Description

Description

  • Crystal clear PMP translates to safety and economy with reduced breakage in the lab
  • Withstands 170°C for short periods, 150°C for continuous work
  • Permanent molded graduations provide reproducibility and clarity
  • Autoclavable
  • Class B, Low form
  • Complies with ISO 7056-1981 (E) and BS 5404 Part 1
  • Suitable for foodstuff
*Not suitable for use with stirrer hotplates
Specifications

Specifications

PMP (Polymethylpentene)
10Pack
71mm
Yes
10Pack
170°C
Beaker
ISO 7056-1981 (E), BS 5404 Part 1
Yes
Suitable for foodstuff
95mm
Molded
250mL
10mL