missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Low Form Beakers with Molded Graduations

Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Beakers with Molded Graduations provide an economical and safe solution for stirring, mixing and dispensing liquids in the laboratory.

Brand:  Kartell™ 812

Code : NEW

Additional Details : Weight : 0.43052kg

 View more versions of this product

Product Code. 10408842

  • £20.25 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Permanent molded or blue printed graduations provide clarity and reproducibility
  • Autoclavable at 121°C for 10 minutes
  • Withstands 100°C of continuous work
  • Class B, Low form
  • Complies with ISO 7056-1981 (E) and BS 5404 Part 1
  • Suitable for foodstuff
Specifications

Specifications

Yes
188.5mm
Yes
500mL
Low Form
Beaker
PP (Polypropylene)
ISO 7056-1981(E), BS 5404 Part 1
Suitable for foodstuff
229mm
2Pack
100°C for continuous work
5000mL
Videos