Learn More
Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer
Read temperatures quickly and accurately with blue spirit against a white background. Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer is manufactured to traceable standards and includes a blue non-roll top and safety suspension ring.
Brand: Brannan™ 44/808/8
Code : 33
Additional Details : Weight : 0.13160kg
Description
Read temperatures quickly and accurately with blue spirit against a white background. Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer is manufactured to traceable standards and includes a blue non-roll top and safety suspension ring.
General purpose/stirring thermometer with a low toxic, environmentally friendly blue spirit filling.- Easy to read blue against white background.
- Each thermometer is manufactured to traceable standards
- Includes a blue non-roll top and safety suspension ring
Specifications
General use | |
Brannan non roll end cap | |
Glass | |
Laboratory Thermometer | |
-10°C | |
±0.5°C |
Total Immersion | |
305 mm | |
Blue Spirit | |
50°C | |
-10°C to +50°C | |
0.5°C |