missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lithium Tetraborate/Lithium Metaborate/Lithium Iodide (49.75%/49.75%/0.50%) Fusion Flux Pure Crystal For Sample Preparation, SPEX CertiPrep™
Click to view available options
Quantity:
1 kg
Packaging:
Triple-leached LDPE bottle
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Pure Grade Fusion Flux
- 1 kg
- Lithium Tetraborate/Lithium Metaborate/Lithium Iodide (49.75%/49.75%/0.50%)
Certifications
ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015
Compliance
GHS/OSHA Complaint
Specifications
Quantity | 1 kg |
Grade | Pure |
Concentration or Composition (by Analyte or Components) | Various |
Packaging | Triple-leached LDPE bottle |
Chemical Name or Material | Lithium Tetraborate/Lithium Metaborate/Lithium Iodide, Fusion Flux |
Safety and Handling
Product Identifier
- FUSION FLUX-PURE
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : lithium metaborate
Product intended for laboratory use only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'