missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lithium chloride-potassium chloride, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 g
250 g
Description
Lithium chloride-potassium chloride is used in separators for mixed transition-metal oxide cathodes in thermal batteries.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | 357°C |
Color | White |
Physical Form | Crystals |
Quantity | 50 g |
Solubility Information | Soluble in water. |
Odor | Odorless |
Sensitivity | Hygroscopic |
Density | 2.02 |
Chemical Name or Material | Lithium chloride-potassium chloride |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'