missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LiquiSampler

Buerkle™ LiquiSampler for liquids, according to DIN EN ISO 15528. Made of ultra pure and chemically inert PTFE/FEP or PP for contamination-free sampling. Sampling from open and closed containers, barrels, tanks, silos, water courses. Suitable for all openings of at least 32 mm in diameter.

Brand:  Buerkle™ 5330-2060

Code : A0

Additional Details : Weight : 0.47350kg

 View more versions of this product

Product Code. 10177581

  • £226.45 / Each


Estimated Shipment: 13-12-2021
Add to basket

Description

Description

  • Practical one-handed use at the push of a button
  • With scraping ring for marking of depth and cleaning
  • Transparent
  • Available in PTFE/FEP or PP transparent
  • Point sampling, all-layer sampling and bottom sampling possible
  • Suitable for all commercially available barrels and containers with opening of at least 32mm in diameter
  • Easy to clean
Specifications

Specifications

PTFE, FEP
Transparent
LiquiSampler
Button - one-handed use
60 cm
DIN EN ISO 15528
150 mL
Sampling From Open and Closed Containers, Barrels, Tanks, Silos, Water Courses, Point Sampling, All-Layer and Soil Sampling, Suitable for Use in Foodstuffs
Scraping ring
32 mm
Videos
SDS
Documents
Certificates