Learn More
Buerkle™ LiquiSampler
Buerkle™ LiquiSampler for liquids, according to DIN EN ISO 15528. Made of ultra pure and chemically inert PTFE/FEP or PP for contamination-free sampling. Sampling from open and closed containers, barrels, tanks, silos, water courses. Suitable for all openings of at least 32 mm in diameter.
Brand: Buerkle™ 5330-1200
Code : A0
Additional Details : Weight : 0.59050kg
Description
- Practical one-handed use at the push of a button
- With scraping ring for marking of depth and cleaning
- Transparent
- Available in PTFE/FEP or PP transparent
- Point sampling, all-layer sampling and bottom sampling possible
- Suitable for all commercially available barrels and containers with opening of at least 32mm in diameter
- Easy to clean
Specifications
LiquiSampler | |
Scraping ring | |
500 mL | |
DIN EN ISO 15528 | |
32 mm |
Polypropylene | |
Button - one-handed use | |
Transparent | |
Suitable for Use with Foodstuffs | |
200 cm |