missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ Neuberger Liquid Dosing Pump SIMDOS FEM 1.10
Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display.
Brand: KNF™ 167525/160160
Code : 04
Additional Details : Weight : 0.90000kg
Description
Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).- Chemically resistant diaphragm dosing pump
- Quick and easy calibration
- Dosing function (1mL to 100mL)
- Adjustable flow rate (1mL to 100mL/min)
- Dry running
- Self-priming
- Outstanding chemical resistance (FT versions) For simple dosing of chemicals and other fluids in a variety of applications.
Specifications
Standard, manual | |
144 mm | |
24 W | |
93 mm | |
6 bar | |
1 to 100 mL/min. |
150 mm | |
5°C | |
PTFE (Pump Head), PTFE Coated (Diaphragm), FFKM Kalrez (Valves) | |
80°C | |
IP65 | |
0.9 kg |