missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laboratoires Anios™ Wipes LINGET’ANIOS
Wipes LINGET’ANIOS are impregnated with a cleaning and disinfecting solution, for the treatment non-immersible and non-invasive medical devices between two patients. Pleasantly scented.
£104.94
Specifications
Product Type | Linget’Anios Wipers |
---|---|
Certifications/Compliance | Standard EN 1275 Candida albicans |
Ply | 1-ply |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11704306
|
Laboratoires Anios
299421 |
6.5L x 10 cmW |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
CLEANING AND DISINFECTING IMPREGNATION SOLUTION
The impregnation solution of LINGET’ANIOS is :
- Limpid colorless
- Density at +20°C : ≈ 0.934
- pH : ≈ 6
Specifications
Linget’Anios Wipers | |
Standard EN 1275 Candida albicans | |
1-ply |