missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Spirit Lamp, from Soda-lime Glass, without filling tubulature, with ground over-cap, without socket and wick

The spirit lamp is an alternative to the gas-powered Bunsen burner and is also suitable for heating cooking glasses and the materials they contain.

Brand:  DWK Life Sciences 234002406

Code : A0

Additional Details : Weight : 1.90000kg

Product Code. 11850700

  • £161.00 / Pack of 10
Estimated Shipment: 26-04-2024
to see stock.
Add to basket

Description

Description

In order for substances to react with each other, a low heat input is often required. The spirit burner is used classically and in areas where direct gas extraction is not possible. It is an alternative to the well-known Bunsen burner.

  • Without filling tubulature
  • The ground cap ensures a tight seal and quick suffocation of the flame
Specifications

Specifications

Soda Lime Glass
Without socket and wick
Heating; Use with Spritus
10 Pk.
100 mL
75 mm
103 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers