Learn More
Applied Biosystems™ Standard Calibration Install Kit, 96-well
This kit is used to maintain your ViiA™ 7 System with 96-well Block.
Brand: Applied Biosystems™ 4432488
1460.07 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.64000kg
Includes:
- 1 background calibration plate
- 1 ROI calibration plate
- 6 spectral calibration plates with FAM™
- SYBR™ Green I
- VIC™ NED™ TAMRA™ and ROX™ dye standards
- 2 normalization calibration plates
- 1 RNase P instrument verification plate
Description
It includes calibration plates to perform a spectral calibration with FAM™, VIC™, ROX™, SYBR™ Green, TAMRA™, NED™ dyes, plates to perform region-of-interest (ROI) calibration, normalization calibration, and to run an RNase P verification. Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations for your ViiA™ 7 System will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
Calibration and verification should be done at least every six months. Please see instrument maintenance guide for full instructions.
Order Info
Store kit at -5° to -30°C
Specifications
Includes: • 1 background calibration plate • 1 ROI calibration plate • 6 spectral calibration plates with FAM, SYBR™ Green, VIC, NED, TAMRA, and ROX dye standards • 2 normalization calibration plates • 1 RNase P instrument verification plate. Store kit at -5 to -30°C. |
|
Calibration Install Kit | |
Spectral Calibration |
QuantStudio™ 12 K Flex, QuantStudio™ 6 Flex, QuantStudio™ 7, ViiA™ 7 System | |
Real Time PCR (qPCR) |
For Research Use Only. Not for use in diagnostic procedures.