Learn More
DWK Life Sciences DURAN™ Liebig Condenser, (West Condenser), with 2 standard ground joints, and 2 screw-on plastic hose connections
The Liebig condenser is suitable for condensing vapours from reaction mixtures (distillation).
Brand: DWK Life Sciences 242518108
Code : A0
Additional Details : Weight : 0.22500kg
Description
The Liebig condenser is one of the best-known types of condenser and is used for distilling reaction mixtures. The condenser is a tube with standard ground ends and a glass jacket. The cooling water is fed through the jacket in counter flow principle to increase the cooling capacity.
- Relatively small heat exchange surface and thus relatively low cooling capacity
- Two removable plastic olives for inlet and outlet of the cooling medium
- Tight closure due to standard ground joint
Specifications
NS 24/29 | |
Non-DIN Size | |
Borosilicate Glass (3.3), PBT, Polypropylene, Silicone |
Product condenser for distillate separations; Distillation; Countercurrent cooling; Condestandard ground jointers of length 250 mm (with standard ground joint 14/23, standard ground joint 24/29 and standard ground joint 29/32) and 400 mm (with standard ground joint 24/29) are special sizes and not according to DIN | |
1 Ea. | |
400 mm |