Macherey Nagel™ LiChrospher™ RP select B CC Guard Columns


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 728055.30

X3 ChromCart HPLC guard column CC 8/3 LiChrospher60 RP select B, 5 µm length: 8 mm, ID: 3mm

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 12706571

Quantity Price
1 £ 260.0 / Pack of 3
Estimated Shipment
04-04-2017
Add to basket


Description and Specification

Specification

Solvents Acetonitrile/Water
Diameter (Metric) Inner 3mm
For Use With For HPLC
Column Format Guard Column
Particle Size 5μm
Carbon Load 12%
Stationary Phase LiChrospher® RP Select B
Type CC Guard Column
Crosslinking Octyl
Technique HPLC
Length (Metric) 8mm
Packing Material LiChrospher® RP Select B
Pore Size 60Å
USP Type L7
Endcapped Yes
Mobile Phase Compatibility Acetonitrile/Water