missing translation for 'onlineSavingsMsg'
Learn More

Macherey Nagel™ LiChrospher™ RP select B CC Guard Columns

Brand:  Macherey Nagel™ 728055.40

UNSPSC : 41115709

Code : 16

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 12716571

  • £260.00 / Pack of 3


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

For HPLC
Octyl
Yes
5μm
Acetonitrile/Water
HPLC
4mm
LiChrospher® RP Select B
12%
L7
Acetonitrile/Water
60Å
8mm
LiChrospher® RP Select B
CC Guard Column
Guard Column