missing translation for 'onlineSavingsMsg'
Learn More

Macherey Nagel™ LiChrospher™ 60 RP Select B Analytical HPLC Column

Brand:  Macherey Nagel™ 728039.46

UNSPSC : 41115700

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10796322

  • £610.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

12%
Octyl
Yes
Acetonitrile/water
5μm
60Å
Acetonitrile/water
L7
LiChrospher® RP Select B
Analytical
4.6mm
150mm
LiChrospher® RP Select B
LiChrospher® RP Select B
1Pack
Analytical HPLC column
HPLC