Macherey Nagel™ LiChrospher™ 60 RP Select B Analytical HPLC Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 728037.46

ChromCart HPLC column CC 125/4.6 LiChrospher 60 RP select B , 5 µm length: 125 mm, ID: 4.6 mm

UNSPSC: 41115700

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10640922

Quantity Price
1 £ 550.0 / Each
Estimated Shipment
03-03-2017
Add to basket


Description and Specification

Specification

Solvents Acetonitrile/water
Diameter (Metric) Inner 4.6mm
Phase LiChrospher® RP Select B
Column Format Analytical
Particle Size 5μm
Stationary Phase LiChrospher® RP Select B
Type Analytical HPLC column
Carbon Load 12%
Crosslinking Octyl
Technique HPLC
Quantity 1Pack
Packing Material LiChrospher® RP Select B
Length (Metric) 125mm
Pore Size 60Å
Sorbent LiChrospher® RP Select B
Mobile Phase Compatibility Acetonitrile/water
USP Type L7
Endcapped Yes