missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ LiChrospher™ 100 RP 8 EC Analytical HPLC Column
£348.00 - £540.00
Specifications
Column Format | Analytical Column |
---|---|
Crosslinking | Octyl |
Mobile Phase Compatibility | Acetonitrile/water |
Particle Size | 5 μm |
Pore Size | 100 Å |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10680922
|
Macherey-Nagel™
728029.20 |
2 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10328601
|
Macherey-Nagel™
728028.46 |
4.6 mm | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10706152
|
Macherey-Nagel™
728029.30 |
3 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10134471
|
Macherey-Nagel™
728030.46 |
4.6 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10124471
|
Macherey-Nagel™
728029.46 |
4.6 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10135141
|
Macherey-Nagel™
728028.40 |
4 mm | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10003081
|
Macherey-Nagel™
728029.40 |
4 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Analytical Column | |
Acetonitrile/water | |
100 Å | |
Acetonitrile/water | |
C8 | |
12.5% | |
Yes | |
Analytical Column |
Octyl | |
5 μm | |
1 Pk. | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |