Macherey Nagel™ LiChrospher™ 100 RP 8 CC Guard Columns


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 728051.40

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 12736561

Quantity Price
1 £ 161.0 / Pack of 3
Estimated Shipment
09-06-2017
Add to basket


Description and Specification

Specification

Solvents Acetonitrile/Water
Diameter (Metric) Inner 4mm
For Use With For HPLC
Column Format Guard Column
Particle Size 5μm
Crosslinking Octyl
Stationary Phase LiChrospher® RP 8
Type CC Guard Column
Carbon Load 12.5%
Technique HPLC
Length (Metric) 8mm
Packing Material LiChrospher® RP 8
Pore Size 100Å
Mobile Phase Compatibility Acetonitrile/Water
Endcapped Not Encapped
USP Type L7