Macherey Nagel™ LiChrospher™ 100 RP 8 Analytical HPLC Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 728025.20

ChromCart HPLC column CC 125/2 LiChrospher 100 RP8, 5 µm length: 125 mm, ID: 2 mm

UNSPSC: 41115700

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10600352

Quantity Price
1 £ 418.0 / Each
Estimated Shipment
07-04-2017
Add to basket


Description and Specification

Specification

Solvents Acetonitrile/water
Diameter (Metric) Inner 2mm
Phase LiChrospher® RP 8
Column Format Analytical
Particle Size 5μm
Stationary Phase LiChrospher® RP 8
Type Analytical HPLC column
Carbon Load 12.5%
Crosslinking Octyl
Technique HPLC
Quantity 1Pack
Packing Material LiChrospher® RP 8
Length (Metric) 125mm
Pore Size 100Å
Sorbent LiChrospher® RP 8
Mobile Phase Compatibility Acetonitrile/water
USP Type L7
Endcapped No