Macherey Nagel™ LiChrospher™ 100 RP 8 Analytical HPLC Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 728026.40

UNSPSC: 41115700

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10471472

Quantity Price
1 £ 446.0 / Each
Estimated Shipment
12-05-2017
Add to basket


Description and Specification

Specification

Solvents Acetonitrile/water
Diameter (Metric) Inner 4mm
Phase LiChrospher® RP 8
Column Format Analytical
Particle Size 5μm
Carbon Load 12.5%
Type Analytical HPLC column
Stationary Phase LiChrospher® RP 8
Crosslinking Octyl
Quantity 1Pack
Technique HPLC
Length (Metric) 250mm
Packing Material LiChrospher® RP 8
Sorbent LiChrospher® RP 8
Pore Size 100Å
Mobile Phase Compatibility Acetonitrile/water
USP Type L7
Endcapped No