missing translation for 'onlineSavingsMsg'
Learn More

Macherey Nagel™ LiChrospher™ 100 RP 8 Analytical HPLC Column

Brand:  Macherey Nagel™ 728026.30

UNSPSC : 41115700

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10388451

  • £446.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

12.5%
Octyl
No
Acetonitrile/water
5μm
100Å
Acetonitrile/water
L7
LiChrospher® RP 8
Analytical
3mm
250mm
LiChrospher® RP 8
LiChrospher® RP 8
1Pack
Analytical HPLC column
HPLC