missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ LiChrospher™ 100 RP 18 Analytical HPLC Column
£373.32 - £474.30
Specifications
Column Format | Analytical Column |
---|---|
Crosslinking | Octadecyl |
Mobile Phase Compatibility | Acetonitrile/water |
Particle Size | 5 μm |
Pore Size | 100 Å |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
10546521
|
Macherey-Nagel™
728032.30 |
250 mm | 3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10628811
|
Macherey-Nagel™
728031.40 |
125 mm | 4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10679191
|
Macherey-Nagel™
728032.40 |
250 mm | 4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Analytical Column | |
Acetonitrile/water | |
100 Å | |
Acetonitrile/water | |
C18 | |
21% | |
No | |
Analytical Column |
Octadecyl | |
5 μm | |
1 Pk. | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |