Macherey Nagel™ LiChrospher™ 100 RP 18 Analytical HPLC Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 728032.20

UNSPSC: 41115700

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10338261

Quantity Price
1 £ 540.0 / Each
Estimated Shipment
08-06-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 2mm
Solvents Acetonitrile/water
Phase LiChrospher® RP 18
Column Format Analytical
Particle Size 5μm
Stationary Phase LiChrospher® RP 18
Crosslinking Octadecyl
Type Analytical HPLC column
Carbon Load 21%
Technique HPLC
Quantity 1Pack
Length (Metric) 250mm
Packing Material LiChrospher® RP 18
Pore Size 100Å
Sorbent LiChrospher® RP 18
USP Type L1
Mobile Phase Compatibility Acetonitrile/water
Endcapped No