missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Leo XXD6T Safety Shoes
An orthopedic version of the standard Leo. Includes a steel toe cap, polyurethane outer toe cap and an extremely resilient reinforced sole. The ideal choice for those with slightly broader than normal feet or orthopedic requirements.
£112.00
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Leo XXD6T |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15988811
|
Emma Safety Footwear
MM61002838 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15998811
|
Emma Safety Footwear
MM61002839 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15908821
|
Emma Safety Footwear
MM61002841 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15918821
|
Emma Safety Footwear
MM61002842 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15928821
|
Emma Safety Footwear
MM61002843 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15938821
|
Emma Safety Footwear
MM61002845 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15948821
|
Emma Safety Footwear
MM61002847 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction with Polyurethane outsole
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Sanitized
Specifications
EN ISO 20345:2011 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Leo XXD6T | |
Leather |