missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lens Cleaning Tissues
Click to view available options
Dimensions (L x W):
80 x 100 mm
100 x 150 mm
Description
- High quality lens cleaning tissues
- Very fine paper
- Non-scratching
Specifications
Dimensions (L x W) | 80 x 100 mm |
Disposable | Yes |
Format | Sheets |
Length (Metric) | 80 mm |
Material | Very Fine Paper |
Ply | 1-ply |
Width (Metric) | 100 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'