missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ LDPE Wash Bottles
Use these bottles for simple filling, powders and paste-like materials. VITLAB™ LDPE Wash Bottles are made of transparent, flexible material with good resilience. Available in wide- and narrow-mouth variations with polypropylene screw cap or spray tube.
£46.90 - £92.05
Specifications
Closure Material | Polypropylene |
---|---|
Closure Type | Screw Cap |
Color | Transparent |
Material | LDPE |
Closure Color | Transparent |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
15242999
|
Vitlab™
93389 |
50 mL | 39 mm |
£46.90
Pack of 24 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10165792
|
Vitlab™
94988 |
250 mL | 58 mm |
£49.50
Pack of 12 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
10486751
|
Vitlab™
95088 |
500 mL | 37 mm |
£92.05
Pack of 12 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
10502172
|
Vitlab™
95188 |
1000 mL | 92 mm |
£78.20
Pack of 12 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
15213009
|
Vitlab™
94189 |
1000 mL |
£61.35
Pack of 12 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
- Narrow- and wide-mouth bottles made of transparent LDPE
- Screw cap and spray tube from PP
- Precise spray jet and optimized medium backflow through the continuous and finely drawn tip of the spray tube
- Wide-mouth wash bottles simplify filling, even without a funnel
Specifications
Polypropylene | |
Transparent | |
Transparent | |
Wide |
Screw Cap | |
LDPE | |
Yes |