Learn More
Vitlab™ LDPE Wash Bottles
Use these bottles for simple filling, powders and paste-like materials. VITLAB™ LDPE Wash Bottles are made of transparent, flexible material with good resilience. Available in wide- and narrow-mouth variations with polypropylene screw cap or spray tube.
Brand: Vitlab™ 95088
71.60 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.
Additional Details : Weight : 0.10000kg
Description
- Narrow- and wide-mouth bottles made of transparent LDPE
- Screw cap and spray tube from PP
- Precise spray jet and optimized medium backflow through the continuous and finely drawn tip of the spray tube
- Wide-mouth wash bottles simplify filling, even without a funnel
Specifications
Polypropylene | |
180 mm | |
Screw Cap | |
Transparent | |
Screw Cap, Spray Tube | |
24 Pack | |
Yes |
Wash Bottle | |
37 mm | |
500 mL | |
Saving and storing | |
LDPE | |
Transparent | |
Wide |