Learn More
Azpack™ LDPE Hexagonal Mercury Collector
Press the lid firmly against the surface where mercury has been spilled. Azpack™ LDPE Hexagonal Mercury Collector absorbs the mercury globules into the pad and are expelled into the container when the lid is replaced.
Brand: Azpack™ MGH-400-W
Code : 03
Additional Details : Weight : 0.12240kg
Description
- LDPE construction
- Hexagonal shape with screw lid
- Includes internal tray and one pad.
- Capacity approx 100mL
Specifications
Red | |
LDPE | |
One spare foam pad |
100 mL | |
Mercury cleanup | |
1 Ea. |