missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Nestable Rectangular Reinforced Container
Nestable Rectangular Reinforced Container - LDPE Food container for sub-zero and ambient temperature storage and transporting raw materials. Excellent mechanical resistance: made from low density polyethylene for greater impact resistance.
Brand: Gilac™ G109421
Code : A0
Additional Details : Weight : 0.97200kg
Description
- 400 x 300 rectangular plastic food container
- Reinforced container
- Excellent mechanical resistance: made from low density polyethylene for increased shock resistance
- Outstanding durability even with intensive use
- For sub-zero and ambient temperature storage (-15°C to +60°C) and transporting raw materials
- No gaps nor overlaps
- Machine washable
- Covering lid for increased hygiene, optional extra
- Stackable without lid
- Compatible with all GILAC 4 and 6-wheel dollies
- Designed in partnership with health professionals
Specifications
Storage Container | |
White | |
5 gal. | |
Food Contact Compliance | |
Food Storage | |
460 x 380 x 170 mm | |
450 mm | |
370 mm | |
170 mm | |
1.7 kg |
LDPE | |
Rectangular | |
19 L | |
All GILAC 4 and 6-Wheel Dollies | |
1 Ea. | |
17.7 in. | |
14.6 in. | |
6.7 in. | |
3.75 lb. |