missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Collapsible Containers, LDPE
Click to view available options
Capacity (Metric):
1 L
10 L
19 L
Description
- These containers nest uniformly when empty and expand readily when filled with liquid.
- They include polypropylene (PP) caps with injection-molded threads.
- Replacement caps sold separately.
Specifications
Capacity | 19L |
Capacity (Metric) | 19 L |
For Use With (Application) | Containers nest uniformly when empty and expand readily when filled with liquid |
Material | LDPE |
Screw Color | White |
Type | Collapsible Container |
Closure Type | Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'