missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Graduated Bucket with Spout

Designed for stability and long-working life, Kautex™ LDPE Graduated Bucket with Spout provides a sturdy receptacle for dispensing, sending samples, mixing, transferring and transport.

Brand:  Kautex™ 2000070589

Code : NEW

Additional Details : Weight : 1.21500kg

 View more versions of this product

Product Code. 10454261

  • £38.60 / Each

In Stock
to see stock.
Add to basket

Description

Description

  • Thick-walled, very stable  
  • Graduated litre scale on the inside
  • Industrial and laboratory buckets: Plastic coated steel handle, White
  • Builder’s bucket: Rustproof handle, Dark grey
Application: 
  • dispensing
  • sending samples
  • mixing
  • transferring
  • transport
Specifications

Specifications

15L
White
316mm
Yes
335mm
Plastic-coated Steel
1Each
235mm
LDPE
Bucket
1Each
with Plastic-coated Steel carrying handle
Videos
SDS
Documents
Certificates
Special Offers

Special Offers