missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Vacuum Tubing
Accessories for filter holders for sample preparation.
£273.00 - £360.00
Specifications
Type | Laboratory Filter Holders or Cyclones |
---|---|
Overall Length (English) | 10 ft. |
Overall Length (Metric) | 305 cm |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
10527841
|
Merck
XX6700037 |
Latex |
£273.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
10768241
|
Merck
XX6700038 |
Silicone |
£360.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Description
Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.Specifications
Laboratory Filter Holders or Cyclones | |
10 ft. | |
305 cm |