Learn More
Thermo Scientific™ Large Reverse Osmosis Filter Inserts
Protect large reverse osmosis systems from undissolved substances in water by using these large RO system filter insets.
Brand: Thermo Scientific™ 50155512
Code : NEW
Additional Details : Weight : 0.20000kg
Description
Protect large reverse osmosis systems from undissolved substances in water by using Thermo Scientific™ large reverse osmosis filter insets.
- Big Blue pre-filters protect installations and systems from undissolved substances in water
- Contain special housing and typically are used in big flow rate CP systems (>1500L)
Ordering Information:
This product is not available in all regions
Specifications
Absolute Filter 0.5µm (10 in.) | |
Filter Insert, Large Reverse Osmosis | |
0.5 μm | |
64 mm |
Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312) | |
1500 L | |
10 in. | |
0.25 kg |