missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester ADR 3b Flammable Liquid Transport Signs
Brand: Brady™ 223564
Code : NEW
Additional Details : Weight : 0.01100kg
Specifications
Gloss | |
1 Ea. | |
100 mm | |
100.00 mm | |
Diamond | |
White on Red |
Laminated Polyester | |
Permanent Acrylic | |
0.099 mm | |
-40 °C-110 °C | |
3 |